Greenfield Manufacturing

3-1/2 x 6 in. 16 ga Boca Plate

Part #G936  |  Manufacturer Part #936

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 16

Length: 6 in

Material: Steel

Width: 3-1/2 in