0 items

Greenfield Manufacturing 3/4 in. Galvanized Perforated Hanger Strap

G101F24

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Coating
Galvanized
FM Approved
No
Gauge
24
IAPMO Listed
No
Length
10 ft
NSF Certified
No
UL Listed
No
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday