3/4 x 6 in. Copper Plated Wire Pipe Hook

Part #G198FU  |  Item #4503863  |  Manufacturer Part #198

Call for Pricing EACH

Fits Pipe Size:

3/4 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Coating: Copper Plated

Fits Pipe Size: 3/4 in

Gauge: 10

Length: 6 in

Material: Copper