Greenfield Manufacturing
3/8 in. Zinc Strut Nut with Spring
Part #G310C | Item #7377435 | Manufacturer Part #310
Call for Pricing
EACH
Inside Diameter:
3/8 inProduct Details
Specifications
Coating: Zinc
Inside Diameter: 3/8 in
Material: Steel
Thread Size: 16 mm