3/8 x 3/8 x 3/8 in. Round Jobber 1 Piece

Part #G45624  |  Item #1612582  |  Manufacturer Part #45624

Call for Pricing EACH

Bit Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 3/8 in

Bit Sizes: 3/8 in

Drill Bit Type: Jobber

Magnetic: No

Material: Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 3/8 in

Shank Style: Round