Greenfield Tap & Die

1/4 in. Heavy Duty Jobber Length Drill

Part #GRE23138  |  Manufacturer Part #23138

Bit Sizes:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Sizes: 1/4 in

Length: 4-3/25 in

Material: High Speed Steel

Pipe Capacity: 3/25 in

Shank Size: 17/64 in

Size: 17/64 in

Tool Type: Groover