1/4 x 1/4 x 1/4 in. Square Screw Extractor 1 Piece
1/4 x 1/4 x 1/4 in. Square Screw Extractor 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Screw Extractor
- Length:
- 2-3/4 in
- Magnetic:
- No
- Material:
- Alloy Steel, Carbon Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Screw Extractor
- Shank Size:
- 1/4 in
- Shank Style:
- Square