2-47/50 x 3/8 in. 1 Piece High Speed Steel Tap Plug

You last purchased this on
 
Greenfield Tap & Die

2-47/50 x 3/8 in. 1 Piece High Speed Steel Tap Plug

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

2-47/50 x 3/8 in. 1 Piece High Speed Steel Tap Plug

  • Fast #
  • Part #G14191
  • Item #228299
  • Manufacturer Part #14191
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
General Machining
Diameter:
19/50 in
Length:
2-47/50 in
Material:
High Speed Steel
Tap Size:
3/8 in
Thread Size:
1-1/4 in
Tool Type:
Tap Plug