5/16 in. High Speed Bottom Hand Tap
5/16 in. High Speed Bottom Hand Tap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Material:
- High Speed Steel
- Tap Size:
- 5/16 in
- Tool Type:
- Pipe Tap