5/8 in. High Speed Steel Bottom Hand Pipe Tap

You last purchased this on
 
Greenfield Tap & Die

5/8 in. High Speed Steel Bottom Hand Pipe Tap

This product requires certification to purchase.
You last purchased this on
 
Greenfield Tap & Die

5/8 in. High Speed Steel Bottom Hand Pipe Tap

  • Fast #
  • Part #G14381
  • Item #228400
  • Manufacturer Part #14381
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Material:
High Speed Steel
Tap Size:
5/8 in
Tool Type:
Pipe Tap