Round Die 7/16 in.
Round Die 7/16 in.
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 1850 Single Screw
- Coating:
- Black Oxide
- Diameter:
- 7/16 in
- Length:
- 2 in
- Material:
- Carbon Steel
- Thickness:
- 0.375 in
- Tool Type:
- Die
- UL Listed:
- No