1 in. MPT Adapter x Female Threaded Plastic Adapter

You last purchased this on
 
Greenleaf Corp

A Series 1 in. MPT Adapter x Female Threaded Plastic Adapter

This product requires certification to purchase.
You last purchased this on
 
Greenleaf Corp

A Series 1 in. MPT Adapter x Female Threaded Plastic Adapter

  • Fast #
  • Part #GGLP100A
  • Item #4382168
  • Manufacturer Part #GLP 100 A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
A Series
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Adapter
IAPMO Listed -:
No
Material:
Plastic
Maximum Temperature:
70
NSF Certified:
No
Pressure - Maximum:
125 psi
Type:
GGLP100A