11 Piece Manual Knockout PUNCH Set

Part #G7235BB  |  Item #30070  |  Manufacturer Part #7235BB

$ 305.78 EACH

Type:

JT672-TRIM-PCH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Knockout Punch Kit with punches, dies, and draw studs for 1/2" thru 1 1/4" conduit size holes comes in convenient carrying case
  • Bore Sizes 3-1/4" through 24"
  • Pressure Rated to 150 PSI Air
  • Chrome Plated Cylinder Interior
  • Externally Removable Piston Rod Gland
  • Dual Piston Rod Seal for Integrity and Rod Wiper
  • Grooved Alignment Between Body and Caps
  • Factory tested
  • -10° F to 165° F Temperature Range (Standard Seals)
  • FNW offers pneumatic valve actuators for linear valves such as knife gates, slide gates, and wedge gate valves

Specifications

Number Of Pieces: 11 Piece

Tool Type: Punch

Type: JT672-TRIM-PCH