Greenlee Textron 2 AWG Cable Cutter

G727

Manufacturer Part #: 727

Cutting Capacity

2 AWG

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heavy-duty forged steel to cut copper or aluminum
  • Maximum capacity 2/0

SPECIFICATIONS

Application
Aluminum, Communication Lines, Copper
Cutting Capacity
2 AWG
Handle Material
Plastic
Tool Type
Cable Cutter
Weight
1.15

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday