null

Part #G30460  |  Item #3675018  |  Manufacturer Part #30460

$ 199.65 EACH

Length:

32 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Conduit and Cable Pulling

Diameter: 1 in

Length: 32 in

Material: [Forged Steel, Galvanized Steel]

Number of Tools Included: 1

Tool Type: Puller

Work Load Limit: 1920