Polyethylene Electronic Marker in Purple

You last purchased this on
 
Greenlee

Omni Markers™ Polyethylene Electronic Marker in Purple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Greenlee

Omni Markers™ Polyethylene Electronic Marker in Purple

  • Fast #
  • Part #G016800011
  • Item #5123062
  • Manufacturer Part #0168-0001-1
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Purple Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Unique design produces a uniform, spherical RF field in every direction
  • Easily located up to 5' away with any modern marker locator
  • Electronically marks and relocates buried facilities
  • Color coded by utility application
  • Provides greater range than 4" ball markers that use a dipole field
  • High-reliability design lasts as long as your buried plant
  • Requires no particular orientation when buried
  • Wider field with a signal peak directly above the marker provides precise location
  • Patented
  • Requires Certification

Specifications

Application:
Marking
Collection:
Omni Markers™
Color Finish Name:
Purple
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 24
Tool Type:
Marker