Greenpipe® 10 in. Fusion Straight SDR 11 Fusiolen PP-R and Plastic SD Molded 90 Degree Elbow in Green

Part #A8112139  |  Item #7260434  |  Manufacturer Part #8112139

$ 291.08 EACH
(Pricing is for 10 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 8 in

    Part #A8112135Item #7260430Mfr. Part #8112135

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 216.06 /EACH
    Added to your cart. View Cart
  • 10 in

    Part #A8112139Item #7260434Mfr. Part #8112139

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 291.08 /EACH
    Added to your cart. View Cart

Product Details

  • Leak-free joints
  • Resistant to hard water and aggressive chemicals
  • Does not leach, corrode, or erode
  • Immune to MIC
  • LEEDv4 points
  • Fast and easy assembly
  • Sixty-year lifespan

Specifications

Clean Bagged: No

Collection: Greenpipe®

Color Finish: Green

Elbow Degree: 90

End Connection 1: Electrofusion

End Connection 2: Electrofusion

End Connections: Electrofusion

FM Approved: No

Fitting Size 1: 10 in

Fitting Size 2: 10 in

Fitting Sizes: 10 in

Fitting Type: Straight

Material: [Fusiolen® PP-R, Plastic]

NSF Certified: No

Schedule Class: SDR 11