14 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular

Part #GHTS214GA26D38  |  Item #4043183  |  Manufacturer Part #HTS214GA26D38

Call for Pricing EACH

Diameter:

14 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [A924 and A90, ASTM A653 CS Type B]

Diameter: 14 in

Duct Shape: Round to Rectangular

Gauge: 26

Length: 18 in

Material: [Aluminum, Galvanized Steel, Stainless Steel]

Material Type: 304

Width: 12 in