14 in. x 5 ft. 26 ga Galvanized Steel Round Duct Pipe

Part #G60SPBGP14GA26  |  Item #4137333  |  Manufacturer Part #60SPBGP14GA26

Call for Pricing EACH

Diameter

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-653, ASTM A-924]

Diameter: 14 in

Duct Shape: Round

Gauge: 26

Length: 5 ft

Material: Galvanized Steel

Product Type: Snap Lock Pipe