Greenseam Industries

14 x 5 in. Galvanized Steel Starting Collar in Round Duct

Part #G6POCR14GA26D  |  Manufacturer Part #6POCR14GA26D

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A653, A924 and A90]

Diameter: 14 in

Duct Shape: Round

Gauge: 26

Height: 5 in

Length: 16 in

Material: Galvanized Steel

Width: 5 in