Greenseam Industries

2 ft. x 6 in. 26 ga Galvanized Steel Round Duct Pipe

Part #G24SPBG6GA26  |  Manufacturer Part #24SPBG6 GA26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All GreenSeam snap lock pipe is supplied with a pre-installed Butyl gasket that once snapped together is self-sealing, requiring no additional sealing of the longitudinal seam or transverse joint
  • Gasket has 0 VOC's, a shelf life of 20 years minimum, a melt point of 300° F and meets the requirements of ASTM E84-05
  • All pipe is available with a yellow union label only

Documents

Specifications

ASTM Specifications: [ASTM A-653, ASTM A-924]

Diameter: 6 in

Duct Shape: Round

Gauge: 26

Length: 2 ft

Material: Galvanized Steel