0 items

Greenseam Industries 26 ga Press-On Collar

D6POS2CGA26D38

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-653, ASTM A-90, ASTM A-924
Diameter
10 in
Gauge
26
Height
5 in
Material
Galvanized Steel, Plastic, Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday