Greenseam Industries
4 in. 26 ga Galvanized Adjustable 90 Degree Elbow
Part #GAE490GA26 | Item #2153462 | Manufacturer Part #AE490GA26
Call for Pricing
EACH
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- Elbows come standard with one end crimped
- Elbows are available with both ends crimped as an option
- All fittings are available with blue or yellow union label
Documents
Specifications
ASTM Specifications: ASTM A-653
Clean Bagged: No
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in
Fitting Type: Straight
Material: Galvanized Steel