5 in. 26 ga Galvanized Adjustable 90 Degree Elbow
5 in. 26 ga Galvanized Adjustable 90 Degree Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Elbows are available with both ends crimped as an option
- All fittings are available with blue or yellow union label
- Elbows come standard with one end crimped
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM A-924
- Coating:
- Galvanized
- Diameter:
- 5 in
- Duct Elbow Type:
- Adjustable
- Elbow Degree:
- 90 DD
- Fitting Type:
- Elbow, Straight
- Gauge (metal):
- 26 ga
- Material:
- Carbon Steel
- Origin:
- Global
- UL Listed:
- No
- Vent Duct Shape:
- Round