5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
5 in x 60 in 26 ga Galvanized Steel Round Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gasket has 0 VOC's, a shelf life of 20 years minimum, a melt point of 300° F and meets the requirements of ASTM E84-05
- All pipe is available with a yellow union label only
- All GreenSeam snap lock pipe is supplied with a pre-installed Butyl gasket that once snapped together is self-sealing, requiring no additional sealing of the longitudinal seam or transverse joint
Documents
Specifications
- ASTM:
- ASTM A-653, ASTM A-924
- Coating:
- Galvanized
- Diameter:
- 5 in
- Duct Size:
- 5 in
- Gauge (metal):
- 26 ga
- Length:
- 60 in
- Material:
- Steel
- Vent Duct Shape:
- Round