Greenseam Industries

7 in. Duct Round Takeoff Aluminum, Galvanized Steel and Stainless Steel Round to Rectangular

Part #GHT7GA26D  |  Manufacturer Part #HT7GA26D

Diameter:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ASTM Specifications: [A924 and A90, ASTM A653 CS Type B]

Diameter: 7 in

Duct Shape: Round to Rectangular

Gauge: 26

Height: 10-1/2 in

Length: 11 in

Material: [Aluminum, Galvanized Steel, Stainless Steel]

Material Type: 304

Width: 5 in