1/4 in. PVC/PTFE
1/4 in. PVC/PTFE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Robust construction ensures reliability in the rigorous service of municipal and industrial applications
- Units are preset to 50 psi and adjustable from 10-150 psi
- Protect chemical feed systems from over-pressure damage
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Pressure - High:
- 150
- Pressure - Low:
- 10
- UL Listed:
- No
- Valve Size:
- 1/4 in