2 in. Back Pressure Valve

You last purchased this on
 
Griffco Valve

2 in. Back Pressure Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Griffco Valve

2 in. Back Pressure Valve

  • Fast #
  • Part #GBPG200P
  • Item #5121715
  • Manufacturer Part #BPG-200-P
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications
  • Units are preset to 50 psi and adjustable from 10-150 psi
  • Applies continuous back pressure to the chemical feed pump to acting as an anti-siphon valve
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Pressure - High:
150
Pressure - Low:
10
UL Listed:
No
Valve Size:
2 in