3/8 in. PVC/PTFE

You last purchased this on
 
Griffco Valve

3/8 in. PVC/PTFE

This product requires certification to purchase.
Brand image
You last purchased this on
 
Griffco Valve

3/8 in. PVC/PTFE

  • Fast #
  • Part #GPRM038P
  • Item #5121519
  • Manufacturer Part #PRM-038-P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications
  • Units are preset to 50 psi and adjustable from 10-150 psi
  • Protect chemical feed systems from over-pressure damage
  • Requires Certification

Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Pressure - High:
150
Pressure - Low:
10
UL Listed:
No
Valve Size:
3/8 in