0 items

Griffco Valve Pressure Relief Valve

GPRMP

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed to protect chemical feed systems from over pressure damage caused by defective equipment or a blockage in the chemical feed line
  • Robust construction ensures reliability in the rigorous service of municipal and industrial applications
  • Units are preset to 50 psi and adjustable from 10-150 psi

SPECIFICATIONS

High Pressure
150
Low Pressure
10
Material
Plastic
Material Type
PTFE, PVC
Maximum Pressure
150 psi
UL Listed
No
Valve Size
1/4 in
Valve Type
Relief Valves

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday