13W 1-Light LED Wall Sconce in Polished Nickel
Grill 13W 1-Light LED Wall Sconce in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- CRI: 80
- 3 Year Limited Warranty
- California T24 JA8-E 2016 Listed
- 3000 Warm White Color Temperature
- 90+ CRI Value
- Safety Listing: cETLus - Damp
- Dimmable: Yes Dimmable
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Grill
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Connector
- Light Bulb Type:
- LED
- Lumens:
- 1040
- Lumens per Watt:
- 80
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 4 in