Grille in White Bulb Heater

You last purchased this on
 
Broan

Grille in White Bulb Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Broan

Grille in White Bulb Heater

  • Fast #
  • Part #BBP38
  • Item #3766928
  • Manufacturer Part #BP38
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
161, 162
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
10-1/4 in
Energy Star Compliant:
No
Height:
3/16 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Grille
UL Listed:
No
Width:
10-1/4 in