10 in. Aluminum Spiral Duct Diffuser

You last purchased this on
 
Grille Tech

10 in. Aluminum Spiral Duct Diffuser

This product requires certification to purchase.
You last purchased this on
 
Grille Tech

10 in. Aluminum Spiral Duct Diffuser

  • Fast #
  • Part #GVM10U
  • Item #7530745
  • Manufacturer Part #VM
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Energy Star Compliant:
No
Length:
10 in
Material:
Aluminum
Type:
FG2245
Width:
6 in