Grille Tech

10 x 8 in. Ceiling & Sidewall Register in Sky White 3-way Aluminum

Part #GCL3M10X  |  Manufacturer Part #CL3M

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Energy Star Compliant: No

GRD Deflection Type: 3-way

Length: 10 in

Material: Aluminum

Type: PAC45013

UL Listed: No

Width: 8 in