Grille Tech 12 in. Deflection Supply Grille in Sky White

GVM12

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Sky White
Energy Star Compliant
No
Length
12 in
Material
Aluminum
Type
L00836010
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday