Grille Tech

12 x 12 in. Ceiling & Sidewall Register in Sky White 2-way Aluminum

Part #GCL2M1212  |  Manufacturer Part #CL2M

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Energy Star Compliant: No

GRD Deflection Type: 2-way

Length: 12 in

Material: Aluminum

Type: L60560501

UL Listed: No

Width: 12 in