Grille Tech

12 x 6 in. Deflection Return Air Grille in Sky White

Part #GRA12U  |  Manufacturer Part #RA

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Length: 12 in

Material: Aluminum

Type: SQ109

UL Listed: No

Width: 6 in