20 in. Aluminum Spiral Duct Diffuser
20 in. Aluminum Spiral Duct Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Sky White
- Energy Star Compliant:
- No
- Length:
- 20 in
- Material:
- Aluminum
- Type:
- PPVP5078
- Width:
- 4 in