20 in. Single Deflection Aluminum Spiral Duct Diffuser
20 in. Single Deflection Aluminum Spiral Duct Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Sky White
- Energy Star Compliant:
- No
- Length:
- 20 in
- Material:
- Aluminum
- Spiral Duct Style:
- Single Deflection
- Type:
- PP2VP4258
- Width:
- 6 in