Grille Tech

20 x 18 in. Deflection Return Air Grille in Sky White

Part #GRA2018  |  Manufacturer Part #RA

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Length: 20 in

Material: Aluminum

Type: PPVP4458

UL Listed: No

Width: 18 in