22 in. Aluminum Spiral Duct Diffuser

You last purchased this on
 
Grille Tech

22 in. Aluminum Spiral Duct Diffuser

  • Fast #
  • Part #GVM22X
  • Item #7530742
  • Manufacturer Part #VM
4.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Grille Tech

22 in. Aluminum Spiral Duct Diffuser

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Sky White
Energy Star Compliant:
No
Length:
22 in
Material:
Aluminum
Type:
MR01E14239
Width:
8 in