Grille Tech
22 x 14 in. Return Air Filter Grille in Sky White
Part #GRAFFS2214 | Item #7530788 | Manufacturer Part #RAF/FS
Call for Pricing
EACH
Length
Product Details
Documents
Specifications
Color Finish: Sky White
Length: 22 in
Material: Aluminum
Type: D0682009
UL Listed: No
Width: 14 in