24 in. Louver Panel Diffuser
24 in. Louver Panel Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Sky White
- Diffuser Size:
- 24 in x 24 in
- Length:
- 24 in
- Material:
- Steel
- Type:
- TK9006
- Width:
- 24 in