24 x 24 in. Residential Return Grille in White Aluminum

Part #GRAT2424  |  Item #7530914  |  Manufacturer Part #RAT

Call for Pricing EACH

Application:

Residential
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Residential

Color Finish: White

Length: 24 in

Material: Aluminum

Type: TK9003

UL Listed: No

Width: 24 in