30 x 10 in. Deflection Return Air Grille in Sky White

Part #GRA3010  |  Item #7530888  |  Manufacturer Part #RA

Call for Pricing EACH

Length

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Length: 30 in

Material: Aluminum

Type: M48CWA200

UL Listed: No

Width: 10 in