36 in. Aluminum Spiral Duct Diffuser
36 in. Aluminum Spiral Duct Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Sky White
- Energy Star Compliant:
- No
- Length:
- 36 in
- Material:
- Aluminum
- Type:
- T2B31409
- Width:
- 8 in