36 x 8 in. Deflection Return Air Grille in Sky White

Part #GRA36X  |  Item #7530735  |  Manufacturer Part #RA

Call for Pricing EACH

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Sky White

Length: 36 in

Material: Aluminum

Type: T2G100289

UL Listed: No

Width: 8 in