Grille Tech 6 in. 3-Way Deflection Register with Curved Blade in Sky White

GCL3MU

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Sky White
Energy Star Compliant
No
GRD Deflection Type
3-way
Length
6 in
Material
Aluminum
Type
KPG8024
UL Listed
No
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday