Grille Tech 6 in. Deflection Return Air Grille in Sky White

GRAU

Manufacturer Part #: RA

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Sky White
Length
6 in
Material
Aluminum
Type
O21134
UL Listed
No
Width
6 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday