Grille Tech 8 in. 2-Way Deflection Register with Curved Blade in Sky White

GCL2MX

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Sky White
Energy Star Compliant
No
GRD Deflection Type
2-way
Length
8 in
Material
Aluminum
Type
S5935091S962
UL Listed
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday